Portacool® HydroTek Replacement Media Set For Apex 1200, 37"W x 8-1/2"D x 36-1/2"H
Write a Review
|
Questions & Answers (0)
Product Description
Replacement evaporative media for the Apex 1200 that is designed and made exclusively for Portacool® to meet the exact performance requirements of Portacool® branded portable evaporative coolers.
PRICE
$209.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 37 in |
| Depth | 8-1/2 in |
| Height | 36-1/2 in |
| Weight | 12 lbs |
| Media Depth | 8-1/2 in |
Product Details
| Includes | 3 Pieces of Media Set, 1 Piece of Distribution Media Set |
| Material | Cellulose |
| Package Quantity | 1 |
| Manufacturers Part Number | PACHT1200K |
| For Use With | Apex 1200 |
| Brand | Portacool |
Warranty
| Warranty | 1 yr |