- 22,000 BTUH
- Easy Installation for high temperature environment with dual 6" flexible air chutes deliver cold air in most any direction
- Single duct setup for easy installation
- Durable 20 Gauge Galvanized Powder Coated Cabinet
- Small Footprint for Maximum Utility
- Easy to use Microprocessor Controls with Touchpad
- Auto Restart
KwiKool® KPAC2411 Portable Air Conditioner, R-454B, 2 Ton, 115V, 22000 BTU
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$4,899.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-5/16 in |
| Depth | 26 in |
| Height | 44 in |
| Weight | 206 lbs |
| Cord Length | 6 ft |
| Air Filter Size (W x D x H) | 12 x 12 x 1 in |
| Coverage Area | 750 ft² |
Product Details
| Number of Speeds | 1 |
| Filter Type | Pleated |
| BTU Cooling | 22000 |
| Phase | 1 |
| Manufacturers Part Number | KPAC2411-3 |
| Brand | KwiKool |
| CFM | 725 CFM |
| Watts Cooling | 1650 W |
| Color | Blue/White |
| Hertz | 60 Hz |
| Amp Circuit | 20 A |
| Amps Cooling | 20 A |
| Temperature Range Cooling | 60 To 110 °F |
| Voltage | 115 V |
| Ton | 2 tons |
| Cooling System | Air |
| Power Cord Type | 12AWG |
| Condensate Tank Capacity | 2.5 gal |
| Refrigerant Type | R-454B |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSA |