Features:
- Genuine Portacool® Authorized Replacement Part
- Replacement parts come preassembled and with quick connect in place for easy installation
- Installation resources are provided online and through Portacool®'s customer care team
Weights & Dimensions
| Width | 3 in |
| Depth | 49 in |
| Height | 1-1/2 in |
| Weight | 3 lbs |
Product Details
| Type | Spraybar |
| Manufacturers Part Number | SBRS0017K |
| For Use With | Apex 2000 |
| Brand | Portacool |
Warranty
| Warranty | 1 yr |