Features:
- Installation skill level - comes preassembled for easy replacement
- Complete kit - pump and hardware included for quick and easy installation
- Service Assurance - backed by Portacool's® customer service experts
Weights & Dimensions
| Width | 4 in |
| Depth | 5 in |
| Height | 4 in |
| Weight | 3 lbs |
Product Details
| Type | Pump |
| Manufacturers Part Number | PMPR0005K |
| For Use With | Apex 500 & 700 |
| Brand | Portacool |
Warranty
| Warranty | 1 yr |