- Replacement item for Mobilize Trauma Kit
- Supports restocking of Mobilize trauma response supplies
- Use to help maintain kit contents after use, expiration, or inspection
- To cover wounds with minor bleeding
- 5" x 9" Sterile gauze (Combine ABD pads)
ZOLL® Sterile Gauze Combine ABD Pad, 5" x 9"
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1.79
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 5 in |
| Size | 5" x 9" |
Product Details
| Type | Sterile |
| Material | Cotton |
| Sterile | Yes |
| Package Quantity | 1 |
| Manufacturers Part Number | 8911-000200-01 |
| Brand | ZOLL |