- Replacement item for Mobilize Trauma Kit
- Supports restocking of Mobilize trauma response supplies
- Use to help maintain kit contents after use, expiration, or inspection
- To cool and dress major burns
- Water-Jel universal burn dressing
ZOLL® Water-Jel Universal Burn Dressing, 4" x 6"
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$34.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 4 in |
| Size | 4" x 6" |
Product Details
| Type | Burn Dressing |
| Material | Flexible Fabric |
| Sterile | No |
| Package Quantity | 1 |
| Manufacturers Part Number | 8911-000270-01 |
| Brand | ZOLL |