Wausau Tile® Volleyball Concrete Bollard, 24" Dia. x 24"H, Star/Black
Write a Review
|
Questions & Answers (0)
Product Description
The TF6303 Volleyball Concrete Bollard features durable precast concrete construction with a playful volleyball-inspired design, combining functionality with visual appeal. Perfect for parks, sports courts, plazas, and commercial spaces, it provides effective traffic control and pedestrian safety while enhancing outdoor aesthetics. Built to withstand high-traffic environments, this low-maintenance, long-lasting bollard adds a fun, sports-themed element that engages visitors and complements any public space.
PRICE
$1,219.00
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 24 in |
| Weight | 750 lbs |
| Diameter | 24 in |
Product Details
| Type | Decorative Bollard |
| Tape Color Family | No Tape |
| Material | Concrete |
| Package Quantity | 1 |
| Color | Star/Black |
| Manufacturers Part Number | TF6303S30/S38 |
| Compatible Surface | Concrete |
| Shape | Round |
| Brand | Wausau Tile |