A-SAFE Monoplex Bollard, 7-1/2" Dia. x 48"H, Polymer, Yellow/Black
Write a Review
|
Questions & Answers (0)
Product Description
Monoplex Bollard is a high-performance, heavy-duty safety barrier designed to protect infrastructure, equipment, and personnel in industrial, commercial, and public environments. Engineered with a triple-layered monocast construction, it offers exceptional impact resistance, shape recovery, and durability, making it ideal for high-traffic zones and areas prone to forklift or vehicle collisions.
PRICE
$795.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 48 in |
| Weight | 36.9 lbs |
| Diameter | 7-1/2 in |
Product Details
| Type | Safety Bollard |
| Tape Color Family | No Tape |
| Material | Polymer |
| Package Quantity | 1 |
| Color | Yellow/Black |
| Manufacturers Part Number | MB-AA-19-YEL-00 |
| Compatible Surface | Concrete |
| Shape | Round |
| Brand | A-SAFE |