Petersen Manufacturing AL-1 Round Concrete Bollard, 12" Dia X 30" H, Type A Mount, Sand
Write a Review
|
Questions & Answers (0)
Product Description
Aesthetically pleasing Concrete Bollards provide protection and define perimeters. Public safety and security of government buildings have a new sense of urgency, steel-reinforced concrete site amenities merge with current landscapes and provide proven protection. Steel reinforced concrete and includes opening to be installed over an existing mounting pipe, female style. Great for use in your existing or new facility.For use in state and federal government agencies, fast food restaurants, department stores, educational facilities, parks & recreation departments and residential complexes. Power equipment required for movement and installation.
PRICE
$549.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 30 in |
| Weight | 290 lbs |
| Base Dimensions (W x L) | 12 x 12 |
| Diameter | 12 in |
Product Details
| Assembly Required | Yes |
| Type | Decorative Bollard |
| Tape Color Family | No Tape |
| Color | Tan |
| Series | AL-1 |
| Material | Concrete |
| Package Quantity | 1 |
| Manufacturers Part Number | 500-0394-Sand Type A Mount |
| Compatible Surface | Natural Ground |
| Shape | Round |
| Brand | Petersen Manufacturing |
Warranty
| Warranty | 2 yr |