- IP65 Waterproof rated
- SPC Output
- Ratchet stop
- Carbide measuring faces
- Supplied with fitted plastic case
Mitutoyo 389-351-32 Digimatic 0-1"/25.4MM Deep Throat Micrometer Data Output & Ratchet Stop Thimble
|
Questions & Answers (0)
Product Description
0 - 1" X .00005"/0.001mm IP65 Digimatic Deep Throat Micrometer, w/Output, 6" Throat Depth
PRICE
$625.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-15/16 |
| Width | 1 |
| Height | 8-1/2 |
| Data Output Cable - 80 Inch | 05CZA663 in |
| Metric or Inch | Inch,Metric in |
| Min Outside Diameter | IP65 in |
| Data Output Cable (40") | 05CZA662 in |
| Min Measurement | 0 in |
| Max Measurement | 25.4 in |
| Resolution/Graduation | 0.001 in |
| Range | 0-1 |
Product Details
| Case | Yes |
| Accuracy | 0.0002 IN °F |
| Power Source | Battery |
| Mechanical Or Digital | Digital |
| Anvil Shape | Spherical |
| IP Rating | IP65 |
| Manufacturers Part Number | 389-351-32 |
| Thimble Type | Ratchet Stop |
| Brand | Mitutoyo |
| Parallelism | .00012 In |
| Battery Type | SR44 |
| Type | Digital Micrometer |
| Digital | Yes |
| Measuring Face Material | Carbide |
| Series | Digimatic |
| Rotating Spindle | No |
| Data Output | Yes |
| Style | Deep Throat |
| Accuracy (+/-) | 0.0002 in |
| Fraction Option | No |
| Description | Digimatic Deep Throat Micrometer Data Output & Ratchet Stop Thimble |
Compliance & Certifications
| Long Form Calibration Certificate Included | No |