- Carbide measuring faces
- Clear graduations on satin chrome finish and easy to read digit counter
- Hammertone baked enamel finish with thermal shields
- Friction thimble
- Supplied in fitted plastic case
Mitutoyo 193-211 0-1" Mechanical Outside Micrometer W/Digital Counter & Ratchet Friction Thimble
Write a Review
|
Questions & Answers (0)
Product Description
0 - 1" X .0001 Digit OD Micrometer, Enamel, Friction
PRICE
$219.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Metric or Inch | Inch in |
| Min Outside Diameter | None in |
| Min Measurement | 0 in |
| Range | 0-1 |
Product Details
| Case | Yes |
| Accuracy | 0.0001 IN °F |
| Power Source | None |
| Mechanical Or Digital | Mechanical |
| Anvil Shape | Spherical |
| IP Rating | None |
| Manufacturers Part Number | 193-211 |
| Thimble Type | Ratchet Friction |
| Brand | Mitutoyo |
| Parallelism | [.00008In+.00004In(L/4)]In |
| Digital | No |
| Type | Mechanical Counter Outside Micrometer |
| Measuring Face Material | Carbide |
| Rotating Spindle | No |
| Data Output | No |
| Style | General Purpose |
| Digital Counter | Yes |
| Accuracy (+/-) | 0.0001 in |
| Fraction Option | No |
| Description | Mechanical Outside Micrometer W/Digital Counter & Ratchet Friction Thimble |
Compliance & Certifications
| Long Form Calibration Certificate Included | No |