- .0001" reading (.01mm on metric set)
- Carbide measuring faces
- Ratchet thimble and locking nut
- Complete in a "Shop Hardened" molded case.
- Microfine graduations
- Sizes over 1" include standard.
- Meets or exceeds Federal specifications.
Fowler 52-229-213-0 0-3" 3 Piece Economy Mechanical Micrometer Set
|
Questions & Answers (0)
Product Description
Fowler® 0-3" Economy Micrometer Set
PRICE
$259.95
1
1
Free Shipping Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 |
| Width | 8 |
| Height | 2-1/2 |
| Metric or Inch | Inch in |
| Min Outside Diameter | None in |
| Min Measurement | 0 in |
| Range | 0-3 |
Product Details
| Number of Pieces | 3 |
| Case | Yes |
| Accuracy | 0.0001 IN °F |
| Power Source | None |
| Mechanical Or Digital | Mechanical |
| Anvil Shape | Spherical |
| IP Rating | None |
| Manufacturers Part Number | 52-229-213-0 |
| Thimble Type | Ratchet Friction |
| Brand | Fowler |
| Type | Micrometer Set |
| Digital | No |
| Measuring Face Material | Carbide |
| Rotating Spindle | No |
| Data Output | No |
| Style | General Purpose |
| Digital Counter | No |
| Accuracy (+/-) | 0.0001 in |
| Fraction Option | No |
| Description | Mechanical Micrometer Set |
Compliance & Certifications
| Long Form Calibration Certificate Included | No |