- Carbide measuring faces
- Clear graduations on satin chrome finish
- Hammertone baked enamel finish
- Supplied with Standards
- Fitted wood case
Mitutoyo 103-907-40 0-6" Mechanical Micrometer Set
Write a Review
|
Questions & Answers (0)
Product Description
0 - 6" X .0001" OD Micrometer Set, w/Std.
PRICE
$1,125.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Metric or Inch | Inch in |
| Min Outside Diameter | None in |
| Min Measurement | 0 in |
| Range | 0-6 |
Product Details
| Number of Pieces | 11 |
| Case | Yes |
| Accuracy | 0.00015/0.0001 IN °F |
| Power Source | None |
| Mechanical Or Digital | Mechanical |
| Anvil Shape | Spherical |
| IP Rating | None |
| Manufacturers Part Number | 103-907-40 |
| Thimble Type | Ratchet Friction |
| Brand | Mitutoyo |
| Parallelism | [.00008+.00004(L/4)]In |
| Type | Micrometer Set |
| Digital | No |
| Measuring Face Material | Carbide |
| Rotating Spindle | Yes |
| Data Output | No |
| Style | General Purpose |
| Digital Counter | No |
| Accuracy (+/-) | 0.0001 in |
| Fraction Option | No |
| Description | Mechanical Micrometer Set |
Compliance & Certifications
| Long Form Calibration Certificate Included | No |