Guardian Beamer BBC, Fits 12" To 24" Beams Up To 2-1/2" Thick, Steel, 130-420 lbs. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Guardian 00130 Beamer BBC, Fits 12" to 24" Beams up to 2-1/2" Thick, 130-420 lbs. Capacity
The Guardian Fall Protection Beamer BBC is a Fall Arrest anchor designed for use on the top or bottom flange of a steel I or H beam. It shares many of the features of its relative, the Beamer 2000, but with models available to fit an even wider variety of beams.
The Guardian Fall Protection Beamer BBC is a Fall Arrest anchor designed for use on the top or bottom flange of a steel I or H beam. It shares many of the features of its relative, the Beamer 2000, but with models available to fit an even wider variety of beams.
PRICE
$465.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 31-1/2 ft |
| Weight Capacity | 130-420 lbs |
Product Details
| Style | Mobile |
| Type | Steel & Beam Anchors |
| Anchor Material | Stainless Steel |
| Install Type | Beam |
| Material | Stainless Steel, Galvanized Steel, And Aluminum |
| Description | Beamer BBC, Fits 12" to 24" |
| Manufacturers Part Number | 00130 |
| Brand | Guardian |
Compliance & Certifications
| Certifications | OSHA 1910, OSHA 1926 Subpart M, ANSI Z359.18-17, And ANSI A10.32-12 |