Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB2322338

MPN #: OZ1PBTA-MR

OZ Lifting OZ1PBTA-MR Push Beam Trolley 1 Ton Capacity

Product Description
OZ Lifting OZ1PBTA-MR Push Beam Trolley 1 Ton Capacity

Features:

  • Fall protection 400 lbs.*
  • Fast and easy width adjustments
  • Built-in width adjustment indicator
  • Universal wheel tread fits most I, S, and W-Beams
  • Premium double-sealed ball bearings
  • ROHS compliant zinc plated finish
  • Anti-drop plates
  • Glow in the dark decals
  • Ships fully assembled
  • Made in USA
PRICE
$635.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-1/5 in
Width11 in
Height9-4/5 in
Weight Capacity2000 lbs
Weight28 lbs
Bail Opening1.88 x 1.25 in
Head Room5-1/2 in
Flange Width2-3/4 to 8 in
Min Radius Curve3.35 ft

Product Details

TypeStandard Trolley
ColorSilver
MaterialSteel
Manufacturers Part NumberOZ1PBTA-MR
BrandOZ Lifting Products

Warranty

Warranty10 yr