Mobility. It's critical to getting the job done, just like your Fall Protection. With the new 3M™ DBI-SALA® Sliding Beam Anchor, you get the best of both worlds. Once you secure it to the beam using the redesigned adjustment buttons, simply connect your Self-Retracting Lifeline (SRL)* or lanyard to the swiveling D-ring and you're ready to work. The anchor point slides effortlessly behind you.3M™ DBI-SALA® Sliding Beam Anchor * Use 3M™ DBI-SALA® Nano-Lok™ edge Twin-Leg Quick-Connect Self-Retracting Lifeline – Cable when tying off at feet. Applications: • Bridge work • Buildings • Warehouses • Arenas • Parking ramps. Versatile size ranges to fit a variety of beams • Replaceable wear pads • 360-degree swiveling D-ring anchor point • Integrated dual ratcheting system • High-strength, lightweight steel and aluminum construction • 5,000 lb. (22 kN) strength and up to 420 lb. (189 kg) capacity. Hands-free Mobility 360-degree swiveling D-ring optimizes your mobility on the beam. Rugged durability Corrosion-resistant construction meets ANSI standards for weather, environmental and storage conditions. Visible adjustability Dual ratcheting adjustment buttons are accessible above the beam, while locking mechanism is located on the side to reduce accidental engagement. Lightweight Compact size and lightweight materials. Easy pad replacement Snap-in design of wear pads allows them to replaced quickly in the field. Compliant Meets ANSI Z359.18 Anchorage Connector standard; OSHA 420 lb./ANSI 310 lb. ratings. For foot level tie-off, use 3M™ DBI-SALA® Nano-Lok™ edge Twin-Leg QuickConnect SelfRetracting Lifeline – Cable, 8 ft. (2.4 m) 3500225. Part #2104710, Beam Width 3.5-14 in., Flange Thickness 1.25 in. Sliding Beam Anchor, Small. Part #2104715, Beam Width 12-30 in., Flange Thickness 2.5 in. Sliding Beam Anchor, Large. Part #2110815 Replacement wear pads (Small, Set of 2). Part #2110816 Replacement wear pads (Large, Set of 2).
- Hands-free Mobility 360-degree swiveling D-ring optimizes your mobility on the beam.
- Rugged durability Corrosion-resistant construction meets ANSI standards for weather, environmental and storage conditions.
- Visible adjustability Dual ratcheting adjustment buttons are accessible above the beam, while locking mechanism is located on the side to reduce accidental engagement.
- Lightweight Compact size and lightweight materials make transportation a breeze.
- Easy pad replacement Snap-in design of wear pads allows them to be replaced quickly in the field.
- Compliant Meets ANSI Z359.18 Anchorage Connector standard; OSHA 420 lb./ANSI 310 lb. ratings.
- Versatile size ranges to fit a variety of beams • Replaceable wear pads • 360-degree swiveling D-ring anchor point • Integrated dual ratcheting system • High-strength, lightweight steel and aluminum construction • 5,000 lb. (22 kN) strength and up to 420 lb. (189 kg) capacity
- Applications: • Bridge work • Buildings • Warehouses • Arenas • Parking ramps
- Complete mobility. It's critical to getting the job done, just like your safety. With the new 3M™ DBI-SALA® Sliding Beam Anchor, you get the best of both worlds. Once you secure it to the beam using the redesigned adjustment buttons, simply connect your Self-Retracting Lifeline (SRL)* or lanyard to the swiveling D-ring and you're ready to work. The anchor point slides effortlessly behind you.
- For foot level tie-off, use 3M™ DBI-SALA® Nano-Lok™ edge Twin-Leg QuickConnect SelfRetracting Lifeline – Cable, 8 ft. (2.4 m) 3500227