Guardian 5/8" D-Bolt Forged Anchor, Galvanized/Stainless Steel, 130-420 lbs. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Guardian 00371 5/8" D-Bolt Forged Anchor, 130-420 lbs. Capacity, Galvanized/Stainless Steel
The Guardian Fall Protection line of D-Bolt Forged Anchorage Connectors is available in models both with and without integrated bolts. D-Bolt Forged Anchorage Connectors may be installed into wood, metal, and concrete, are certified for both temporary and permanent installations, and are extremely durable.
The Guardian Fall Protection line of D-Bolt Forged Anchorage Connectors is available in models both with and without integrated bolts. D-Bolt Forged Anchorage Connectors may be installed into wood, metal, and concrete, are certified for both temporary and permanent installations, and are extremely durable.
PRICE
$46.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 ft |
| Weight Capacity | 130-420 lbs |
Product Details
| Style | D-Ring |
| Type | Concrete Anchors |
| Anchor Material | Stainless Steel |
| Install Type | Permanent |
| Material | Galvanized Steel |
| Description | D-Bolt Forged Anchor |
| Manufacturers Part Number | 00371 |
| Attachment Type | D-Ring |
| Brand | Guardian |
Compliance & Certifications
| Certifications | OSHA 1910, OSHA 1926 Subpart M, ANSI Z359.1-07, And ANSI A10.32-12 |