Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Guardian

Model # :WBB2382799

MPN #: 00135

Guardian Beamer™ BBC, Fits 12" To 24" Beams Up To 2-1/2"- 4" Thick, Steel, 130-420 lbs Capacity

Product Description
Guardian 00135 Beamer™ BBC, Fits 12" to 24" Beams up to 2-1/2"- 4" Thick, 130-420 lbs. Capacity

The Guardian Fall Protection Beamer BBC is a Fall Arrest anchor designed for use on the top or bottom flange of a steel I or H beam. It shares many of the features of its relative, the Beamer 2000, but with models available to fit an even wider variety of beams.

PRICE
$569.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32-1/4 ft
Weight Capacity130-420 lbs

Product Details

StyleMobile
TypeSteel & Beam Anchors
Anchor MaterialSteel
Install TypeBeam
MaterialStainless Steel, Galvanized Steel, And Aluminum
DescriptionBeamer™ BBC, Fits 12" to 24"
Manufacturers Part Number00135
BrandGuardian

Compliance & Certifications

CertificationsOSHA 1910, OSHA 1926 Subpart M, ANSI Z359.18-17, And ANSI A10.32-12