Guardian 00510 Ridg-It 2 Anchor
Write a Review
|
Questions & Answers (0)
Product Description
Anchor The Guardian Fall Protection Ridge-It Anchor line is designed for permanent use on wood rooftops. Manufactured with 2 D-ring ends, and is 18" long. Ridge-It Anchors are composed highly durable stainless steel and zinc-plated steel, and are compliant with all applicable OSHA and ANSI regulations. Ridge-It Anchors are easy to install, and are ideal for both residential construction and maintenance work.
PRICE
$32.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 3 in |
| Height | 1-1/4 in |
| Weight Capacity | 130-420 lbs |
| Weight | 1 lbs |
| Tensile Strength | 5,000 lbs |
Product Details
| Type | Roof Anchor |
| Anchor Material | Stainless Steel |
| Ring Type | D-Ring |
| Color | Silver |
| Style | D-Ring |
| Install Type | Permanent |
| Material | Stainless Steel, Zinc-Plated Steel |
| Description | Ridg-It 2 Anchor |
| Manufacturers Part Number | 510 |
| Attachment Type | D-Ring |
| Brand | Guardian |
Compliance & Certifications
| Certifications | ANSI Z359.1-07 & ANSI A10.32-12 |