- Detachable sliding safety device that attaches to a vertical fixed rail for fall arrest protection
- Weighs 3.25 lbs.
- Made of CNC-machined aluminum with stainless steel pins, Zytel™ roller bearings, stainless steel spring, and stainless steel bolts
- Fits a 1/2" x 2" stainless steel rail or T-shaped aluminum 1/4" x 2" rail
- Swivel snap hook is permanently attached to the D-ring on the Climb-Rite® device
- Complies to OSHA 1910.27(d) & 1926.1053 for ladder safety devices
- Complies to ANSI A14.3 (1992) fixed ladder safety standard
PeakWorks® 2000-DEV Climb-Rite® Rail Trolley
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,579.00
1
1
Ships in 24 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 |
| Width | 3-1/2 in |
| Height | 3 in |
| Weight Capacity | 310 |
| Weight | 3 lbs |
Product Details
| Type | Trolley |
| Anchor Material | Aluminum, Stainless Steel |
| Color | Blue |
| Install Type | Permanent |
| Material | Aluminum, Stainless Steel, Zytel |
| Description | Rail Trolley |
| Package Quantity | 1 |
| Manufacturers Part Number | V865190 |
| Brand | PeakWorks |
Compliance & Certifications
| Certifications | ANSI A14.3-1992 & OSHA 1910.27(d), 1926.1053 |