Take 15% off your entire order!

Offer applied at checkout

Watts 1 1/2" 009M2-QT Reduced Pressure Zone Assembly

Watts 1 1/2" 009M2-QT Reduced Pressure Zone Assembly

Item #: WBB2185232

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $627.00

$104.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Watts 0062921 1-1/2" Reduced Pressure Zone Assembly

This 1 1/2 inch reduced pressure zone assembly is designed to prevent the flow of polluted water from entering into the potable water supply due to backsiphonage and or backpressure in accordance with national plumbing codes and water authority requirements. Its compact modular design facilitates easy maintenance with a single access cover for in-line repairs. It is ideal for protection in continuous pressure piping applications and at cross-connections identified as health hazards and for contaminants at the service line entrance. This assembly consists of a bronze body, NPT end connections, quarter turn ball valve shutoffs with tee handles, top mounted test cocks, two in-line independent check valves, captured springs, and replaceable check seats with an internal relief valve for reduced space requirements.

  • MAX WATER PRESSURE 175 psi
  • SIZE 1-1/2
  • VALVE TYPE Reduced Pressure
  • WEIGHT LBS 16.00
  • CONSTRUCTION Bronze
  • LIMITED WARRANTY 1 Year
  • MAXIMUM TEMPERATURE 180°F
  • MANUFACTURERS PART NUMBER 0062921
  • BRAND Watts
  • CONNECTION TYPE NPT
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Watts 1 1/2" 009M2-QT Reduced Pressure Zone Assembly

Watts 1 1/2" 009M2-QT Reduced Pressure Zone Assembly

Item #: WBB2185232

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant