Multi-Clean® Double-O-Seven Peroxide Fortified Cleaner, Orange Citrus, 2L Bottle, 4/CS - 908702
Write a Review
|
Questions & Answers (0)
Product Description
Multi-Clean® 007HD Double-O-Seven Peroxide Fortified Cleaner, Orange Citrus, 2L Bottle, 4/CS - 908702
007HD Double-O-Seven is a concentrated all purpose green cleaner that makes cleaning with hydrogen peroxide easy and effective. Use as a surface cleaner for walls, glass, mirrors, countertops, sinks, toilets, showers and floors. Use for floor cleaning on vinyl tile, linoleum, wood floors, laminate and ceramic. #007HD Double-O-Seven is very effective for cleaning and brightening grouted tile. #007 Double-O-Seven is a green cleaning product that really works. Green Seal Certified. Orange citrus scent. Highly concentrated product & squeeze and pour package saves money. One case of #007 Double-O-Seven will make up to 272 gallons of cleaning solution.
007HD Double-O-Seven is a concentrated all purpose green cleaner that makes cleaning with hydrogen peroxide easy and effective. Use as a surface cleaner for walls, glass, mirrors, countertops, sinks, toilets, showers and floors. Use for floor cleaning on vinyl tile, linoleum, wood floors, laminate and ceramic. #007HD Double-O-Seven is very effective for cleaning and brightening grouted tile. #007 Double-O-Seven is a green cleaning product that really works. Green Seal Certified. Orange citrus scent. Highly concentrated product & squeeze and pour package saves money. One case of #007 Double-O-Seven will make up to 272 gallons of cleaning solution.
PRICE
$231.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 8 in |
| Weight | 21 lbs |
| Size | 2 liter |
Product Details
| Specific Gravity | 1.04 |
| pH | 4-6 |
| Color | Orange |
| For Use With | General Purpose, Office, Waiting Room, Daycare, Hospitality, Food Service |
| Style | Green Seal Certified |
| VOC Content | 0 |
| Scent | Orange Citrus |
| Capacity | 2 liter |
| Size Type | 2 Liter Bottle |
| Helps Remove | Coffee, Soils, Hard Water Spots, General Soils |
| Description | Peroxide Fortified Cleaner, Stain Remover & Deodorizer |
| Package Quantity | 4 Bottles |
| Manufacturers Part Number | 908702 |
| Dilution Ratio | 1:20 |
| Brand | Multi-Clean |