Comet® Bleach Cleaner, (3) One Gallon Bottle, (1) Empty Bottle, (1) Trigger Sprayer/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Comet® Cleaner with Bleach is a two-in-one all-purpose cleaner formula that combines the cleaning power of heavy-duty detergents with the stain-removal power of bleach. A hospital-use disinfectant when used per label instructions, Comet® Cleaner with Bleach is effective as a disinfectant in 60 seconds against Hepatitis A and C, Norovirus and 39 other microorganisms. It contains no abrasives and uses remarkable cleaning technologies that may be used to clean customer and employee restrooms, tracked-in dirt and scuffmarks, kitchen-area stains, plastic trash containers, greasy equipment containers and other surfaces.
PRICE
$109.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal |
Product Details
| Capacity | 1 gal |
| Scent | Unscented |
| Size Type | Gallon Bottle |
| Helps Remove | Bacteria, Dust, Food Stains, Fungus, Grease, Grime, Mildew, Mold, Soap Scum |
| Package Quantity | 3 Bottles |
| Description | All Purpose Cleaner |
| Manufacturers Part Number | 2291 |
| For Use With | Bathroom, Kitchen, Countertop, Sink, Toilet Bowl, Urinal, Tub, Tile, Floor |
| Brand | Comet |