Clorox® Fraganzia Multi-Purpose Cleaner Concentrated, Citrus Blossom, 175 oz. Bottle, 3/Case
Write a Review
|
Questions & Answers (0)
Product Description
Fraganzia Multi-Purpose Cleaner from CloroxPro is the perfect cleaner for areas where strong odors build up. This versatile cleaner gives you long lasting freshness and can be used facility- wide on a variety of jobs and nonporous surfaces including floors, tiles, countertops, sinks and toilet bowls. Use this everyday cleaner to clean, degrease and deodorize a variety of surfaces in your commercial space. After the job is done, keep your facility clean and fresh smelling with a pleasant, long-lasting scent. It can also be used for freshening clothes or linens in the wash, such as smelly restaurant aprons, bar and table mops, work uniforms and cleaning towels. The large size bottle is perfect for use in offices, daycare centers, restaurants, school and other commercial facilities. CloroxPro, where clean means everything.
PRICE
$58.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 175 oz |
Product Details
| Color | Red |
| For Use With | Offices, Day Care Centers, Schools, Busy Healthcare Environments |
| Scent | Citrus Blossom |
| Capacity | 175 oz |
| Applicable Materials | Ceramics, Fiberglass, Glass, Laminates, Metal, Plastic |
| Size Type | 175 oz. Bottle |
| Helps Remove | Dust, Grease, Grime, Oil, Soil |
| Package Quantity | 3 Bottles |
| Description | Multi-Purpose Cleaner Concentrated |
| Manufacturers Part Number | 60615CT |
| Dilution Ratio | 01:32:00 |
| Brand | Clorox |