Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ReadyWise

Model # :T9FB2257227

MPN #: 40-70120

ReadyWise 40-70120 Gourmet Freeze Dried Meat Buckets, 2 Buckets, 120 Servings

Product Description
This package contains 120 servings of assorted gourmet seasoned freeze-dried meat and 40 servings of rice. 15 yr. shelf life. Made in USA. Quality Guaranteed.

Includes
  • Stroganoff Beef (16 Servings)
  • Teriyaki Style Chicken (16 Servings)
  • Southwest Style Chicken (24 Servings)
  • Savory Roasted Ground Beef (24 Servings)
  • Cheesy Beef (16 Servings)
  • Roasted Chicken (24 Serving)
  • Long-Term Instant Rice (40 Servings)
PRICE
$669.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Depth12 in
Height12 in
Weight14 lbs

Product Details

Number of Servings120
TypeLong-Term Kit
ColorBlack
Shelf Life15 Years
Includes120 Meals,40 Rice Servings
DescriptionGourmet Freeze Dried Meat Buckets
Package Quantity2
Manufacturers Part Number40-70120
Case MaterialPlastic
BrandReadyWise