Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Guardian

Model # :WBB2193086

MPN #: 01285

Guardian 01285, 6' Shock Absorbing Single Leg Adjustable Lanyard

Product Description
The Guardian Fall Protection Adjustable Shock Absorbing Lanyard is ideal for Fall Arrest and Restraint applications, and can be quickly and easily adjusted from between 4'-6' in length. It comes with an integrated shock absorbing component.

Features:
  • Lightweight
  • Easy adjustability
  • 6' Maximum Free Fall Allowed - 10' Total Fall Distance Potential (6' of Free Fall and 48" of Deceleration)
PRICE
$99.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 104 units
99.95
Buy 105 units - 2000 units
96.95Save $3.00 (3%)
Buy 2001+ units
93.95Save $6.00 (6%)
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity130-310 lbs
Weight2 lbs
Hook Opening7/8 in
Extended Length10' in
Lanyard Length6' ft
Tensile Strength5,000 lbs
Working Length6'

Product Details

TypeLanyard
Number of Legs1
ColorYellow
Anchorage ConnectionSnap Hook
DescriptionShock Absorbing Single Leg Adjustable Lanyard
Manufacturers Part Number01285
Lanyard MaterialNylon, Polyester
Harness ConnectionSnap Hook
BrandGuardian

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsANSI Z359.13-13, ANSI A10.32-12, OSHA 1926 Subpart M, OSHA 1910