Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Traffic Safety Cones

Cones are versatile safety and traffic control devices designed to redirect, guide, or alert individuals to potential hazards in various settings. They are constructed of durable materials for long-lasting dependability and can feature reflective bands for high visibility. They are commonly used in road construction zones, traffic management, parking lots, and event venues to delineate lanes, mark off restricted areas, or indicate potential dangers.
94 Results

Reflective Traffic Roadway Cones

Reflective Traffic Roadway Cones
Reflective traffic safety cones help with traffic control in construction, roadwork, and emergency settings. Made with durable, weather-resistant PVC, traffic cones feature weighted bases for enhanced stability and bright colors for high visibility. Reflective traffic cones include a reflective collar for higher brightness and exposure.
CompareImageHeightColorMaterialWeightPackage QuantityBrandModel #Price
Global Industrial™ 28" Traffic Cone, Reflective, Black Base, 7 lbs.
28 in
Orange
PVC
7 lbs
1
Global Industrial
Ships Same Day
WB708147
as low as

$15.50

Save $5.00 (24%)
Global Industrial™ 36" Traffic Cone, Reflective, Black Base, 10 Lbs.
36 in
Orange
PVC
10 lbs
1
Global Industrial
Ships Same Day
WB708148
as low as

$20.95

Save $10.00 (32%)
Global Industrial™ 18" Traffic Cone, Reflective, Black Base, 3 lbs
18 in
Orange
PVC
3 lbs
1
Global Industrial
Ships Same Day
WB708146
as low as

$10.75

Save $1.00 (9%)
Mr. Chain® Reflective Traffic Cone, 36"H, Traffic Orange, Pack of 6
36 in
Plastic
68 lbs
6
Mr. Chain
WBB3124529as low as

$289.95

Save $26.00 (8%)
Global Industrial™ 36" Traffic Cone, Reflective, Solid Orange Base, 10 lbs.
36 in
Orange
PVC
10 lbs
1
Global Industrial
Ships Same Day
WB708141
as low as

$25.00

Save $9.95 (28%)
Global Industrial™ 28" Traffic Cone, Reflective, Solid Orange Base, 7 lbs.
28 in
Orange
PVC
7 lbs
1
Global Industrial
Ships Same Day
WB708140
as low as

$20.00

Save $1.75 (8%)
Global Industrial™ 18" Traffic Cone, Reflective, Solid Orange Base, 2-1/2 lbs
18 in
Orange
PVC
2.5 lbs
1
Global Industrial
Ships Same Day
WB708139
as low as

$13.75

Save $1.00 (7%)
VizCon TrafFix Devices 36" Enviro-Cone® w/ Base, 6" & 4" 3M Reflective Collar, 13 lbs., Orange
36 in
Orange
Low-Density Polyethylene
12 lbs
1
VizCon TrafFix Devices
WBB3221603$30.95
Cortina, 36" Traffic Cone, Reflective, Orange W/ Black Base, 10 lbs - Pkg Qty 4
36 in
Orange
Vinyl
10 lbs
4
Cortina Safety
WBB566916as low as

$40.95 ea.

Save $3.00 (7%)
Mr. Chain® Reflective Traffic Cone, 18"H, Traffic Blue, Pack of 6
18 in
PVC/Rubber
22 lbs
6
Mr. Chain
WBB3175560$159.95
Showing 1-10 of 19 results

Non-Reflective Traffic Roadway Cones

Non-Reflective Traffic Roadway Cones
Non-reflective traffic safety cones can be used to help direct traffic on roads and work areas, or to create barriers to keep workers safe. Made with durable, weather-resistant PVC, traffic cones feature weighted bases for enhanced stability and bright colors for high visibility.
Showing 1-10 of 15 results

Collapsible Safety Cones

Collapsible Safety Cones
Collapsible Safety Cones allow for easy storage in compact spaces, making them perfect for vehicles, emergency kits, or facilities with limited storage capacity. Cones can be extended to provide an instant and highly visible warning or guidance system. Constructed from durable materials, these cones withstand the elements and frequent use, ensuring long-lasting reliability.
Showing 1-10 of 11 results

Traffic Cone & Chain Connector Kits

Traffic Cone & Chain Connector Kits
Designed for efficiency and visibility, Mr. Chain Traffic Cone & Chain Connector Kits provide a solution for enhancing safety in various settings. The vibrant colors and reflective bands ensure visibility, even in low-light conditions, making them ideal for construction sites, roadways, and parking lots. Easily link cones to create a secure barrier to guide traffic or delineate hazardous areas.

Retractable Cone Bars

Retractable Cone Bars
Retractable Cone Bars are perfect for controlling large crowds. When not in use, they fold down for easy, compact storage. They are constructed of durable plastic and are highly visible with bright colors and reflective bands. These traffic cone bars are perfect for parking lots, sports events, and more.

Traffic Cone Mount Retracting Belt Barriers

Traffic Cone Mount Retracting Belt Barriers
Traffic Cone Mount Retracting Belt Barriers are ideal for crowd control and traffic safety. They are installed quickly and easily due to their lightweight design. They feature a belt lock to prevent accidental belt releases and a heavy-duty nylon belt that won't fray or break. Belt barriers are perfect for businesses, schools, or other areas where crowd control is essential.
Showing 1-10 of 22 results

Traffic Cones for Non-Roadway Use

Traffic Cones for Non-Roadway Use
Traffic Cones for Non-Roadway Use are highly durable, ensuring long-lasting performance in indoor and outdoor applications. The vibrant colors and reflective bands maximize visibility, making them ideal for warehouses, schools, parking lots, and more. These traffic cones provide a quick and effective solution for marking off restricted areas or guiding pedestrian traffic.

Traffic Cone Holders

Traffic Cone Holders
Traffic cone holders bolt onto truck bumpers or frames for convenient storage. Made with solid steel for durability and security, traffic cone holders have various capacities for a range of cone sizes. Vertical and horizontal mounts are available, making holders ideal for a range of settings including road maintenance, events, parking lots, and more.

Cone Signs

Cone Signs
Traffic cone signs are vital tools for effective communication in various environments. These signs offer highly visible and clear messaging, enhancing safety protocols in construction sites, roadways, parking lots, or events. They are made of highly durable materials for long-lasting reliability.

Universal Cone Adapter

Universal Cone Adapter
The Universal Cone Adapter is designed to fit most traffic cones. It can attach various signs, lights, and other items to traffic cones to assist with crowd control. The durable adapter is made of heavy-duty plastic for long-lasting reliability. The cone adapter installs easily for instant use. They are perfect for traffic control, crowd control, and more.

Traffic Cone Lights

Traffic Cone Lights
Traffic Cone Lights are ideal for providing enhanced visibility to road crews and safety personnel. They maximize visibility in low light conditions with a battery-powered incandescent light bulb that flashes 65 times per minute. They feature an easy-to-install design and automatic CDS dusk and dawn settings.

Social Distancing Cones

Social Distancing Cones
Social Distancing Cones are used to maintain distances between people in public spaces. Crafted with high-visibility colors, they provide clear visual cues to ensure compliance with social distancing guidelines. These safety cones are ideal for retail spaces, offices, schools, public venues, and more.