x

Take 15% off your entire order!

Offer applied at checkout

Watts 3/4" 800M4-QT Vacuum Breaker

Watts 3/4" 800M4-QT Vacuum Breaker

Item #: WBB2185268

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • FNH x MNH
  • NPT
  • GHT
  • GHT W/ Set Screw
  • FNPT

FNPT

Price: $101.95

Save $5.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Watts 0388001 3/4" Vacuum Breaker

This 3/4 inch anti-siphon pressure vacuum breaker prevents the reverse flow of polluted water from entering into the potable water supply due to backsiphonage. It consists of bronze body construction, silicone rubber check valve disc, plastic check valve seat, stainless steel springs, a bonnet with silicone rubber O-ring seal, a lightweight plastic disc float, tee handle shutoff, and test cocks for winterization draining. It is ideal in health hazard continuous pressure applications such as irrigation systems and industrial process water systems where the water enters the equipment at or below its flood rim. The maximum pressure is 150 PSI (10.3 bar) and the minimum pressure is 15 PSI (55kPa).

  • PSI 150
  • SIZE 3/4
  • VALVE TYPE Vacuum Breaker
  • CONSTRUCTION Bronze
  • LIMITED WARRANTY 1 Year
  • STOCK TYPE Non-Stock
  • MAXIMUM TEMPERATURE 140°F
  • MANUFACTURERS PART NUMBER 0388001
  • BRAND Watts
  • CONNECTION TYPE FNPT
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Watts 3/4" 800M4-QT Vacuum Breaker

Watts 3/4" 800M4-QT Vacuum Breaker

Item #: WBB2185268

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant