Features:
- Patented removable pressure vessel
- Low-lead design is suitable for drinking water
- Top-mounted test cocks ease installations
- Blow Out Flush fitting available
- Low-lead law compliant
- Valve Type: In-line (Backflow, PRVs, TMVs, RVs, etc.)
Weights & Dimensions
| Length | 11-5/8 in |
| Width | 4-1/2 in |
| Height | 5-1/2 in |
| Weight | 6 lbs |
| Size | 1 |
Product Details
| Max Temperature | 180 °F |
| Material | Cast Bronze |
| Valve Type | Double Check |
| Description | Double Check Backflow Preventer |
| Connection Style | Flanged |
| Manufacturers Part Number | 1-350XL |
| PSI | 175 psi |
| Brand | Zurn |