Watts 3/4" LF8C Vacuum Breaker
Write a Review
|
Questions & Answers (0)
Product Description
Watts 0792087 3/4" Vacuum Breaker
This 3/4 inch lead free hose connection vacuum breaker permits the attachment of portable hoses to hose thread faucets and prevents the reverse flow of polluted water into the potable water supply due to backsiphonage. It consists of a lead free body construction, stainless steel working parts, and a rubber diaphragm and disc. It is ideal for inside and outside, health hazard installations requiring non-continuous pressure such as service sinks, swimming pools, photo developing tanks, laundry tubs, wash racks, dairy barns, marinas, and general outside gardening uses. Check with local inspection authorities for installation requirements. Maximum pressure is 125 PSI (8.6 bar).
This 3/4 inch lead free hose connection vacuum breaker permits the attachment of portable hoses to hose thread faucets and prevents the reverse flow of polluted water into the potable water supply due to backsiphonage. It consists of a lead free body construction, stainless steel working parts, and a rubber diaphragm and disc. It is ideal for inside and outside, health hazard installations requiring non-continuous pressure such as service sinks, swimming pools, photo developing tanks, laundry tubs, wash racks, dairy barns, marinas, and general outside gardening uses. Check with local inspection authorities for installation requirements. Maximum pressure is 125 PSI (8.6 bar).
PRICE
$99.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/8 in |
| Height | 1-1/2 in |
| Size | 3/4 |
Product Details
| Finish | Chrome Plated |
| Valve Type | Vacuum Breaker |
| Connection Style | NPT |
| Manufacturers Part Number | 0792087 |
| PSI | 125 psi |
| Max Temperature | 180°F °F |
| Brand | Watts |
Warranty
| Warranty | 1 yr |