Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Cle-Line 0402 #1-72UNF GH1 2-Flute Bright Plug Chamfer Hand Tap - Pkg Qty 3

Model #: WBB2683086

MPN #: C00700

Cle-Line 0402 #1-72UNF GH1 2-Flute Bright Plug Chamfer Hand Tap - Pkg Qty 3

|
Questions & Answers (0)
PRICE
$38.25  Sold in packages of 3 / $12.75 ea
was $58.23
Save $19.98 (34%)
Usually ships in 3 to 6 days
Plug chamfer hand tap. 3 - 5 incomplete threads before cutting. Used in all types of hand and machine tool operations for ferrous and non-ferrous materials. Ground thread for better surface finish and tighter tolerances. Best used for tapping through holes. Manufactured from high-speed steel. Use for tapping in carbon steel, alloy steel, stainless steel, cast iron, aluminum and non-ferrous materials. Made in the USA.

3
3
Min. purchase quantity is 3
Easy online or call-in returns.