Model # :WBB811207
MPN #: 464924
Import Thread Forming Fluteless Tap 12-24
Write a Review
|
Questions & Answers (0)
Product Description
This fluteless tap does not have cutting edges and is used in thread forming processes. For use with softer, more ductile materials.
PRICE
$11.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Size | 12-24 in |
| Number Size | 12 |
Product Details
| Type | Fluteless Tap |
| TPI | 24 |
| Finish | Polished |
| Material | HSS |