ACME Tandem Tap
An ACME Tap combines the initial roughing cut with the final finishing cut in a single pass to achieve an ACME screw thread. Thread pitches are generally coarse relative to diameters, so these taps are subjected to heavy chip loads.
Model # :WBB811179
MPN #: 5548005
Import ACME Tandem Style Tap 1-1/4-5
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$189.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-1/8 in |
| Thread Size | 1-1/4-5 in |
| Fractional Size | 1-1/4" |
| Thread Length | 5-1/4 in |
Product Details
| Type | ACME Tap |
| TPI | 5 |
| Material | HSS |
| Direction of Rotation | Right Hand |