- Combination Drill and Taps will drill and tap in one pass
- Recommended for through holes
Model # :WBB571470
MPN #: 5780045
Combination Import Drill & Tap HSS, 10-24 NC H3
Write a Review
|
Questions & Answers (0)
Product Description
High Speed Steel TMX Combination Drill & Tap. Combination TMX Drill & Tap, HSS 10 - 24 H3 x 7/8" thread length with .1520" TMX Drill diameter x 13/32" flute length and 2-3/8" overall length (OAL).
PRICE
$15.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/8 in |
| Drill Size | 0.152 in |
| Thread Size | 10-24 in |
| Thread Length | 7/8 in |
| Flute Length | 13/32 in |
| Number Size | 10 |
Product Details
| Type | Combination Drill & Tap |
| TPI | 24 |
| Material | HSS |
| Manufacturers Part Number | 5780045 |
| H Limit | H3 |