Sunlite® 05810-SU FC22T5/SP841 22W Fluorescent T5 Circline Bulb, 2GX13, Cool White - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
The fluorescent 22 watt 4,100K cool white T5 circline features a 2GX13 base, provides a light output of 1,900 lumens at a color rendering index (CRI) of 82 and can last an average of 10,000 hours.
PRICE
$115.20 Sold in packages of 12 / $9.60 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-7/8 in |
| Width | 8-7/8 in |
| Height | 5/8 in |
| Base | 2GX13 |
| Diameter | 5/8 in |
Product Details
| Average Life | 10000 hr |
| Color Temperature | 4100 K |
| Color | White |
| CRI | 82 |
| Wattage | 22 W |
| Lamp Code | FC22T5/SP841 |
| Package Quantity | 12 |
| Manufacturers Part Number | 05810-SU |
| Lamp Type | T5 Circline |
| Lumens | 1900 |
| Shape | T5 Circline |
| Brand | Sunlite |
Compliance & Certifications
| ANSI Base | 2GX13 |