Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




GE Lighting

Model # :WBB3037935

MPN #: 37178

18" T8/T12, 15 W, T8 Tube, Cool White, 6/Carton

Product Description
  • Works with existing electronic T8 ballasts-no rewiring or fixture replacement required.
  • Rated to last over 16 years based on six hours per day use.
  • Saves $15 in energy cost vs. a 32 watt fluorescent 18" T8 bulb over the bulb's life.

GE's T8 LED tubes replace 18-inch T8-1-inch diameter-fluorescent bulbs using the existing fixture and electronic ballast. It's slim size fits in the same fixtures as traditional 18-inch T8 fluorescent bulbs. Why make the switch to LED? GE's LED tubes are rated to last 36,000 hours. They provide long 16-year life based on six hours use per day, so you'll replace less often. Bulb/Tube: Tube; Bulb/Tube Technology: LED; Bulb/Tube Type: T8; Brightness: 950 lm.

Manufacturer's limited five-year warranty.

PRICE
$82.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width1 in
Height1 in
Weight0.4 lbs
BaseMedium Bi-Pin (G13)
Diameter1 in

Product Details

TypeT8
Power Factor11 W
Average Life36000 hr
Color Temperature4000 K
CRI80
Wattage15 W
Voltage120 V
DimmableNo
MaterialGlass
DescriptionLight Bulbs-LED Bulb
Package Quantity6
Manufacturers Part Number37178
Incandescent Equivalent15 W
Lumens950
ShapeT8
BrandGE Lighting

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsEnergy Star Certified, RoHS