Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cle-Line

Model # :T9FB2683651

MPN #: C65076

Cle-Line 0610 Series #10-32UNF 13/16" O.D. Carbon Steel Bright Round Adjustable Die

Product Description
Short chamfer on both sides of die to extend tool life. Adjustable for wear and size. Cut external threads when held in a die stock. Produce UN thread form. Can be used for close to shoulder work. Manufactured from carbon steel substrate. Bright finish. 30 Day Warranty.

PRICE
$54.30

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Nominal Size#10 in
Thread Size10-32 in
Size#10-32UNF
Thread Diameter#10
ThreadUNF in
Thickness0.25
Diameter13/16 in

Product Details

TypeRound Adjustable Die
Number of Pieces1
Thread DirectionRight-hand
ColorSilver
Thread Pitch32 TPI
Series0610
For Use WithGeneral Purpose
StyleRound Adjustable
Case TypeBox
MaterialCarbon Steel
Package Quantity1
Manufacturers Part NumberC65076
BrandCle-Line