Dies
Availability
Brand
Length
Material
Type
Color
Size
Price
Related Products
High Speed Steel TMX Adjustable Round Split Left Hand Dies. 9/16 - 24 HSS, TMX Round Adjustable Die, Special Thread, Left Hand, 1-1/2" OD. Precision threads are accomplished through the use of the adjustment screw
Short chamfer on both sides of die to extend tool life. Adjustable for wear and size. Cut external threads when held in a die stock. Produce UN thread form. Can be used for close to shoulder work. Manufactured from carbon steel substrate. Bright finish. 30 Day Warranty.
B Round Die fits model 75006 & 75006PR.
High Speed Steel TMX Adjustable Round Split Left Hand Dies. M12 x 1.0 HSS, TMX Round Adjustable Die, Metric, Left Hand, 1" OD. Precision threads are accomplished through the use of the adjustment screw
High Speed Steel TMX Adjustable Round Split Dies. M8 x .75 HSS, ISO Metric TMX Round Adjustable Die, Fine Thread, 1" OD. Precision threads are accomplished through the use of the adjustment screw