Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
ReadyWise

Model # :WBB2257308

MPN #: RW07-704

ReadyWise RW07-704 Gourmet Freeze Dried Meals, Meat and Rice Bucket

Product Description
ReadyWise 07-704 Gourmet Freeze Dried Meals, 88 Servings, 25 yr. shelf life
Includes
  • 40 Servings Instant White Rice
  • 16 Servings Beef Crumbles
  • 16 Servings Diced Chicken
  • 16 Servings Sausage Crumbles
PRICE
$369.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Depth12 in
Height12 in
Weight7LBS 2.85Oz

Product Details

TypeLong-Term Kit
Number of Servings88
ColorBlack
Shelf Life25 Years
Package Quantity1
DescriptionGourmet Freeze Dried Meat
Manufacturers Part NumberRW07-704
Case MaterialPlastic
BrandReadyWise