- Lead free ballast and glass
- Individually serialized
- Temperature standardization: of 60°F (15°C)
- Hand inspected by our U.S. quality team
- Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST Note : Hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.
H-B DURAC 0.700/1.000 Specific Gravity and 10/70 Degree Baume Dual Scale Hydrometer
Write a Review
|
Questions & Answers (0)
Product Description
Used in the chemistry, pharmacology, food and beverage, and starch industries to name a few, these dual scale, plain form hydrometers measure specific gravity / relative density (g/cmᶟ) of liquids lighter and heavier than water in various ranges from 0.700 to 2.00, and Baume in various ranges from 10° to 70°, or choose the Universal model to span all ranges.
PRICE
$57.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | B61806-0100 |
| Type | For Liquids Lighter Than Water |
| Brand | Bel-Art |