Legend Valve® T-547RB Brass Commercial 1/4 Turn Sillcock Valve with Vacuum Breaker, 1/2" FNPT
Write a Review
|
Questions & Answers (0)
Product Description
1/2" T-547RB Commercial Ball Valve Sillcock with Softouch Handle & Key. Forged brass. Third-party tested and certified; ASSE 1011
PRICE
$36.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Working Pressure | 125 lbs |
| Size | 1/2 |
Product Details
| Material | Rough Brass |
| Valve Type | Sillcock |
| Package Quantity | 1 |
| Manufacturers Part Number | 107-431 |
| Configuration | FNPT |
| Brand | Legend Valve |
Compliance & Certifications
| Certifications | ASSE 1011 |