Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bell & Gossett

Model # :WBB46907

MPN #: 1BL068LF

Maintenance-Free Series PL™ Bronze Circulator PL 55B Pump 1BL068LF - 2/5HP, 115V

Product Description
Maintenance-Free Series PL™ Bronze Circulator PL 55B Pump 1BL068LF - 2/5HP, 115V/60/1
permanently lubricated maintenance free circulator, dry-motor design, 25% more efficient than competition. Carbon/silicon caarbide seal on a stainless steel shaft sleeve for long life and rugged operation. Max. working pressure 150 psig, max. operating temperature 225°F.
PRICE
$1,999.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inlet Connection NPT3/4;1; 1-1/4; 1-1/2 in

Product Details

RPM3250 rpm
Horsepower2/5 HP
Amperage4.7 A
Hertz60 Hz
Flange Face to Face6-3/8
Max Temperature225 °F
Pressure150 psi
Motor TypeODP
Impeller MaterialGlass Filled PPS
Matching Connecting IncludedNo
Voltage115 V
Phase1
Manufacturers Part Number1BL068LF
Respirator Connection TypeFlange
Housing MaterialBronze
BrandBell & Gossett

Warranty

Warranty18 mo