Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Myers

Model # :WBB2224985

MPN #: 26089D034

Myers MW Series 2 HP Solids Handling Sewage Pump

Product Description
2" Solids Handling Heavy-Duty Residential & Commercial Sewage Pump Series (Single or Double Seals) High Head Performance For Demanding Applications. Durable Motor Will Deliver Many Years Of Reliable Service.

Key Features:
  • High-efficiency, two-vane, enclosed impeller for high-efficiency pumping
  • Eliminates possibility of jamming between impeller and volute
  • Original performance can be restored if wear occurs by replacing volute seal ring
  • Oil-filled motor for maximum heat dissipation and continuous bearing lubrication
  • High-torque, permanent split capacitor (PSC) single-phase motors; no starting switches or relays to wear out


PRICE
$2,039.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 in
Width13 in
Height25 in
Weight88 lbs
Cord Length20 ft
Max Diameter Solids2 in
Discharge Connection Size2 in

Product Details

Max Fluid Temperature140 °F
Rotations per Minute3450 rpm
Gallons per MinuteUp to 165 gal/min
Impeller MaterialIron
MaterialCast Iron
Phase1
Discharge Connection TypeNPT
Manufacturers Part Number26089D034
Temperature of Liquid Pumped140
BrandMyers
TypeSewage Pump
Horsepower2 HP
ColorGreen
Amperage15 A
SeriesMW
Hertz60 Hz
Switch Typemanual
Thermal ProtectionYes
Voltage230 V
Gallons per Hour9900 gal/hr
Includes20' Power Cord
Base MaterialCast Iron
Shaft Seal MaterialCarbon, Ceramic

Warranty

Warranty1 Year /1.5 Year - Installation/Manufacture Date

Compliance & Certifications

CertificationsCSA, UL