Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AMT

Model # :WBB2281470

MPN #: 2SP20C-3P

AMT 2SP20C-3P 2" Cast Iron Self-Priming CF Pump, 130gpm, 125psi, EPDM/EPR Seal, 2hp

Product Description
AMT Self-Priming Centrifugal Pumps are designed for industrial and commercial applications requiring high volume liquid transfer, waste water drainage and chemical processing. This pump feature a self-cleaning clog resistant impeller capable of handling up to 1/2" diameter semi-solids. Built-in check valve enables consistent self-priming to 20 feet. Dual volute design reduces radial load on motor.

Features:
  • Cast iron construction
  • Cast iron, self-cleaning, clog resistant impeller
  • Carbon/Ceramic seal with EPDM/EPR elastomers
  • Built-in EPDM/EPR check valve for fast priming to 20 Ft.
  • Easy clean-out with pull from rear design
  • Replaceable volutes
  • Maximum working pressure: 125 PSI
  • Maximum temperature: 180 F
  • NEMA 56J motor stainless steel shaft
  • Designed to handle liquids of specific gravities up to 1.3

DO NOT USE WITH PETROLEUM BASED LIQUIDS!

PRICE
$1,199.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21-13/16 in
Width11 in
Height11 in
Weight78 lbs
Inlet Connection2 in
Discharge Connection Size2 in

Product Details

TypeSelf-Priming CF Pump
Horsepower2 HP
Rotations per Minute3450 rpm
ColorBlue
Amperage4/7 A
Hertz60 Hz
Gallons per Minute130.0 gal/min
Motor TypeTEFC
Seal MaterialCarbon, Ceramic
Voltage208/460 V
Phase3
Discharge Connection TypeFNPT
Manufacturers Part Number2SP20C-3P
Inlet Connection TypeFNPT
Housing MaterialCast Iron
Temperature of Liquid Pumped180
BrandAMT

Warranty

Warranty1 yr