Century Drill 08324 Grinding Wheel Bulk 4" x 3/8" Aluminum Oxide
Century Drill 08324 Grinding Wheel Bulk 4" x 3/8" Aluminum Oxide
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Center Hole Diameter | 3/8 in |
| Thickness | .25 in |
| Diameter | 4 in |
Product Details
| Max RPM | 15300 rpm |
| Manufacturers Part Number | 8324 |
| Wheel Type | Type 1 |
| Abrasive Material | Aluminum Oxide |
| Brand | Century Drill & Tool |
Related Products
Century's Cutting Wheel - Type 1A - Thin Metal Cutting features an aluminum oxide grit and premium resin bond for professional results. Extra thin thickness for fast clean cuts in all ferrous metals and stainless steel. Double fiberglass reinforced for safety and increased durability Aluminum oxide grit and premium resin bond for professional results. Extra thin thickness for fast, clean cuts in all ferrous metals and stainless steel. Double fiberglass reinforced for safety and increased durability.
Century's Grinding Wheels - Type 1 Metal Grinding features an aluminum oxide grit and premium resin bond for professional results. For grinding on all types of ferrous metals. Double fiberglass reinforced for safety and increased durability. 3 PACK Aluminum oxide grit and premium resin bond for professional results. For grinding on all types of ferrous metals. Double fiberglass reinforced for safety and increased durability.
Century's Cutting Wheels - Type 1A Thin Metal Cutting features an aluminum oxide grit and premium resin bond for professional results. Extra thin thickness for fast clean cuts in all ferrous metals and stainless steel. Double fiberglass reinforced for safety and increased durability. 3 PACK Aluminum oxide grit and premium resin bond for professional results. Extra thin thickness for fast, clean cuts in all ferrous metals and stainless steel. Double fiberglass reinforced for safety and increased durability.
Century's Cutting Wheel - Type 1A - Thin Metal Cutting features an aluminum oxide grit and premium resin bond for professional results. Extra thin thickness for fast clean cuts in all ferrous metals and stainless steel. Double fiberglass reinforced for safety and increased durability Aluminum oxide grit and premium resin bond for professional results. Extra thin thickness for fast, clean cuts in all ferrous metals and stainless steel. Double fiberglass reinforced for safety and increased durability.
Century's Depressed Center Grinding Wheels - Metal feature a silicon carbide grit and premium resin bond for professional results. For use on Concrete Brick Cast iron and other masonry materials. Fiberglass reinforced for safety and increased durability. Available in 1/8" and 1/4" thicknesses for cutting and grinding applications. Aluminum oxide grit and premium resin bond for professional results. For use on all types of ferrous metals. Fiberglass reinforced for safety and increased durability. Available in 1/8" and 1/4" thickness for cutting and grinding applications.