Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rubbermaid

Model # :WBB3251759

MPN #: 2192467

Brute Extra Heavy Duty Tilt Truck, 1 Cu. Yd. Cap., 2100 lb. Capacity, Gray

Product Description
This Tilt Truck features a DuraTilt™ frame for stable, hassle-free dumping and cleaning, even under heavy loads. Reinforced corner points help to prevent rusting, scraping, and paint transfer during dumping. Equipped with an ergonomic handle, removable caddy, and QuickClip™ tool holders, it's built for efficient, all-day performance in demanding environments. The removable caddy also features a built in bag dispenser that fits commercial grade trash bags to help users dispense bags on the go.

Features:
  • DuraTilt™ Frame: Allows Tilt Truck to stay stable while in the tilted position making the dumping and cleaning process easier than traditional metal frames.
  • QuickClip Technology ™: Features two integrated stick good holders to easily grab tools when needed throughout a shift.
  • Category Leading Warranty: Backed by a 10-Year Limited Warranty.


PRICE
$1,665.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72-5/16 in
Width33-1/2 in
Height43-13/16 in
Weight Capacity2100 lbs
Weight123.2 lbs
Rear Wheel Diameter3-1/2 in
Front Wheel Diameter12 in

Product Details

Assembly RequiredNo
TypeExtra Heavy Duty Tilt Truck
ColorGray
Caster Type(2) Rigid, (2) Swivel
Capacity1.0 yd³
MaterialResin
Manufacturers Part Number2192467
BrandRubbermaid

Warranty

Warranty10 yr