Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB570131

MPN #: 5-750-0620

1-1/16"-12 H4, Bottoming Chamfer, HSS Import Hand Tap, Ground, RH, 4 Flute

Product Description
High Speed Steel Ground Threads TMX Hand Tap with Straight Flutes - available in three chamfer styles: taper chamfer has 8-10 thread chamfer length, plug chamfer has 3-5 thread chamfer length and bottoming chamfer has 1-2 thread length. 1-1/16" - 12 H4, Bottoming Chamfer, HSS TMX Hand Tap, Ground, RH, 4 Flutes.
  • Hand taps are used in a variety of machining applications as well as by hand
PRICE
$135.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/8 in
Threads per Inch12
Thread Size1-1/16-12 in
Tap Size1-1/16
Fractional Size1-1/16"

Product Details

TypeHand Tap
TPI12
MaterialHSS
Manufacturers Part Number5-750-0620
H LimitH4
ChamferBottoming