Model # :WBB811023
MPN #: 860653
Import Pulley Hand Tap 1/2-20, 12" O.A.L.
Write a Review
|
Questions & Answers (0)
Product Description
High Speed Steel Hand Taps with straight flutes are designed for general purpose hand tapping or in production machines where ground thread accuracy and performance are required.
PRICE
$73.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Thread Size | 1/2-20 in |
| Fractional Size | 1/2" |
Product Details
| Type | Pulley Tap |
| TPI | 20 |
| Material | HSS |
| Direction of Rotation | Right Hand |