Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Forge & Foundry

Model # :WBB2428229

MPN #: 58009

American Forge & Foundry 1-1/16" Mag Wheel Power Socket, 1/2" Drive

Product Description
Specially designed for use on high end aluminum and chrome plated wheels. Premium grade chrome molybdenum steel for professional use. Plastic sleeve and inner cap to prevent scratches. 1/2" Drive. 1-1/16" MAG Wheel Power Socket. 1 Year Limited Warranty.

PRICE
$14.75

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Drive Size1/2" in

Product Details

Manufacturers Part Number58009
MaterialChrome Molybdenum Steel
Description1-1/16" Mag Wheel Power Socket
BrandAmerican Forge & Foundry

Warranty

Warranty1 yr