1-1/2" DC Polypropylene Cam and Groove Dust Cap
Write a Review
|
Questions & Answers (0)
Product Description
Made of lightweight polypropylene for strength and long lasting durability. Dust plug with chain keeps it attached to female coupler. Allows connection to fittings without need for threading tools, lugs, twisting, springs, or snaps. Dust plugs used in conjunction with female couplers. Color finish is Black.
PRICE
$23.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/4 in |
| Height | 2-3/4 in |
| Weight | 0.2 lbs |
| Size | 1-1/2 |
| Coupling Size | 1-1/2" |
Product Details
| Material | Polypropylene |
| Package Quantity | 1 |
| Description | Dust Cap |
| Color | Black |
| Manufacturers Part Number | 49030600 |
| Brand | Apache Hose & Belting |